Shop All Faceshields and Visors
Erb Safety
4180AF, PET Disposable Anti-Fog Face Shield
Mfr # 19685
Zoro # G700451994
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material PET
- For Use With 67BCT
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19685
- Zoro # G700451994
- UPC # 720609196859
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15 |
Height | 8.625 |
Width | 0.02 |
Details
Color | Clear |
Visor Color | Clear |
Material | PET |
For Use With | 67BCT |
Lens Color | Clear |
Weight | 0.104 |
Description
Box contains 24 face shields and assembly instructions. Designed to attach to ERB Safety's 67BCT bump cap (sold separately). Clear, lightweight PET face shield is anti-fog coated. Disposable shield measures 15" x 8.625" x .020" thick. Shield stays in raised position when seated securely against 67BCT. Face shield should be replaced when retention diminishes. Shield acts as additional barrier or separator between people and does not provide impact protection. Can be used for sanitary purposes acting as a sneeze guard, low velocity splash or particle guard. This does not take the place of a face mask.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510S)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- ERB SAFETY Eyewear Clip-On Disposable Face Shield, Clear (21000)
- ERB SAFETY Face Shield, PETG, Clear, .040, 100/case (15187)
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- ERB SAFETY E17 Headgear Attachment for Cap Style Hard Hats (15182)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- ERB SAFETY ERBÂ E14 Face Shield, Ear Muff System for Omega II, Americana & Liberty Caps (14373)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- Erb Safety Eye Protection