Shop All Traffic Safety Vests and Apparel
Erb Safety
3XL Hi Viz Safety Vest, Lime
Mfr # 14613
Zoro # G7951067
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Orange/Silver
- Size L
- Features Aware Lite Tape
- Material Polyester
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 14613
- Zoro # G7951067
- UPC # 720609146137
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Stripe Color | Orange/Silver |
Item | Safety Vest,HiViz,Lime,Cntrstng Trim 3XL |
Features | Aware Lite Tape |
Material | Polyester |
Color | Lime |
Standards | ANSI 107 |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
ANSI Class | 3 |
Pockets | 0-3 |
Fabric Construction | Solid |
Total Number of Pockets | 2 |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Pocket Location | Inside Left Waist, Inside Right Waist |
Reflective Stripe Color | Orange/Silver |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Number of Inside Pockets | 2 |
Description
Safety Vest,HiViz,Lime,Cntrstng Trim 3XL, ANSI Class 3, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- ERB SAFETY Vest, FlmeRetardantTreated, HiViz, Lime, 3XL (65014)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- Erb Safety High Visibility Clothing