Shop All High Visibility Jackets & Coats
Erb Safety
3XL Hi-Viz Bomber Jacket, Orange/Black
Mfr # 61606
Zoro # G8002675
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Size 3XL
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61606
- Zoro # G8002675
- UPC # 720609616067
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Waterproof | Yes |
Item | Bomber Jacket,Hi-Viz,Orange/Black,3XL |
Standards | ANSI 107 Class 3 |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Color | Orange |
Description
Bomber Jacket,Hi-Viz,Orange/Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- KISHIGO 3X, Lime, Premium Brilliant Series 360 Parka (JS152-3X)
- Erb Safety Workwear and Protective Clothing