Shop All Traffic Safety Vests and Apparel
Erb Safety
3XL 5 Point Break-Away Safety Vest
Mfr # 61243
Zoro # G8008625
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 3
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61243
- Zoro # G8008625
- UPC # 720609612434
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Features | 5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 3 |
Item | Safety Vest,5 Point Break-Away,ANSI,3XL |
Color | Lime |
Description
Safety Vest,5 Point Break-Away,ANSI,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- 3M Solus Safety Glasses Kit, Strap, Removable Foam Gasket, Anti-Fog/Scratch, Black/Green, Clear Lens (S1201SGAF-KT)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- ERB SAFETY Large Polyester Mesh Safety Vest (61240)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- Erb Safety Traffic Safety Vests and Apparel