Shop All Coated Gloves
Erb Safety
211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, MD, PR
Mfr # 22503
Zoro # G4327534
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 22503
- Zoro # G4327534
- UPC # 720609225030
- Country of Origin China
- Category Coated Gloves
Description
Size Medium. Engineered Nitrile Micro-Foam coating for outstanding breathability and comfort. 15 gauge seamless liner is 90% nylon and 10% spandex. Elasticized cuffs keep out dirt and debris from inside of glove. Superior handling of small parts. Provides excellent abrasion resistance. EN 388: 4131.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 7 (PAN3P/5353AZ531-07)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY 221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR (22517)
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, 2X, PR (22506)
- ERB SAFETY 211-111 Nylon Knit Gloves, Micro-Foam Nitrile Coating, MD, PR (22498)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- Erb Safety Coated Gloves