Shop All Camping Gear
Erapro/Paris
Erapro-Paris T66 Kodiak 66 in. Black; Plastic Sled - Pack Of 6
Mfr # 126549
Zoro # G404162868
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erapro/Paris
- MFR # 126549
- Zoro # G404162868
- UPC # 772421998456
- Country of Origin United States
- Category Camping Gear
Description
Features
- Kodiak, 66 in.
- Color - Black.
- Plastic Sled, Made Of Heavy Polyethylene.
- Large Enough For Adult Sledder Or A Number Of Children.
- Molded In Handles & Runners For Tracking Stability & Safety.
- Pack of 6.
- Dimension - 8.78 x 2.69 x 0.96 in.
- Item Weight - 3.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Mower Blade (96-741)
- FISKARS All Steel Bypass Pruner (391091-1013)
- DICOR Use To Protect And Beautify Previously Coated RV Roofs, Fiberglass Coat, 350 Square Feet (RP-FRC-1)
- TECUMSEH Carburetor (632325)
- WORTHINGTON CYLINDERRP 2PK Prop Camp Cylinder (332423)
- NITE IZE Reflective Cord, 50 ft (RR-04-50)
- LEISURE SPORTS Foam Sleep Pad, 1.25" Extra Thick Camping Mat for Cots, Tents, Sleeping Bags, Waterproof (Black) (387097PEW)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- WAKEMAN Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue (75-CMP1099)
- UCO Fire Startr Swtfire 8Pk (MT-SM-SF8P)
- COLEMAN Even-Temp™ Propane Stove (2000037884)
- Erapro/Paris Camping Gear