Shop All Rubber Sheets & Strips
Erapro/Paris
Erapro-Paris T-747 36 in. Long Turbo Sheet; Assorted - Pack Of 12
Mfr # 126548
Zoro # G804088713
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erapro/Paris
- MFR # 126548
- Zoro # G804088713
- UPC # 772421998470
- Country of Origin Canada
- Category Rubber Sheets & Strips
Description
Features
- 36 in. Long Turbo Sheet.
- Assorted Colors.
- Made Of Heavy 40 Mil Linear Polyethylene.
- Unit Dimensions 36 x 18 x 03 in.
- Pop Cut Top Carton.
- Pack of 12.
- Dimension - 0.8 x 0.63 x 0.93 in.
- Item Weight - 0.87 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-93)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 3/16 in Inside Dia, 1/4 in Outside Dia (BULK-CT-CF-3)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- E. JAMES Sheet Rubber, 3/16, 2" X 24" SBR Black (1500-3/16Q)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- E. JAMES Sheet Rubber, 1/8, 8" X 24" Tape Butyl (320-1/8ETAPE)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x6", 70A (BULK-RS-SBR75-153)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- Erapro/Paris Rubber Sheets & Strips