Shop All Laundry Detergent
Era
High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Floral, Blue, 4 PK
Mfr # 72492
Zoro # G702676487
product price: $43.59
/pk 4, $10.90/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Floral
- Cleaner Container Size 92 oz
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Era
- MFR # 72492
- Zoro # G702676487
- UPC # 10037000724923
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 92 oz |
Container Size | 92 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Floral |
High Efficiency Compatibility | Yes |
Pack Count | 4 |
Packs per Case | 4 |
Color | Blue |
Container Type | Jug |
Contains | Alcohol, Calcium Formate, Ethanolamine, Fluorescent Brightener 71, Fragrances, Pentasodium Pentetate, Polyoxyalkylene Substituted Chromophore (Blue), Propylene Glycol, Sodium and MEA C10-16 Alkylbenzenesulfonate, Sodium and MEA Citrate, Sodium and MEA Laureth Sulfate, Sodium and MEA Lauryl Sulfate, Sodium Borate, Sodium Formate, Water |
Standards | Kosher |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Features | May Be Used with Softeners, Bleaches, and Other Laundry Additives |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 92 oz, Fragrance Floral, Standards Kosher, Color Blue, Features May Be Used with Softeners, Bleaches, and Other Laundry Additives, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Silver, 13 11/16 in Dia, Metal (2147582)
- VINTIQUEWISE Willow Laundry Hamper Basket with Liner and Side Handles (QI003689)
- DAWN Dish Soap Dawn Platinum Foam 10.1 fl. oz., PK12 (22419)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- ERA Active Stainfighter 46 Oz. 32 Load Liquid Laundry Detergent (3700072491)
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- METHOD Ginger Mango Scent Laundry Detergent Liquid 53.5 oz (14905)
- WOODLORE Woodlore 84000 Aromatic Cedar Suit Hanger (84000)
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Original, Blue, 6 PK (40213)
- Era Laundry Detergent