Shop All Caster Brakes
E.R. Wagner
Cstr Brake Kit, 4, 5, 6, 8 in., Zinc Chromate
Mfr # 1F004367167R
Zoro # G1056413
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Cam
- Material Stamped Steel
- For Use With 2" Wide Wheel Swivel Casters
- Includes Axle, Brake Components, Locknut
- Wheel Dia. 4", 5", 6", 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 1F004367167R
- Zoro # G1056413
- Country of Origin United States
- Category Caster Brakes
Dimensions
Wheel Dia. | 4", 5", 6", 8" |
Details
Caster Brake Type | Side Cam |
Material | Stamped Steel |
For Use With | 2" Wide Wheel Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Yellow Zinc Chromate |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Side Cam, Stamped Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246)
- ZORO SELECT Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb (P12S-RP035D-SG2-001)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- DURASTAR Brake (Total Lock), 6x2, For 34 Series, Axle & Nut (TTL620 KIT)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- E.R. Wagner Caster Brakes