Shop All Caster Accessories
E.R. Wagner
Castr Mount, Threaded Stem, Twin Wheel, PK5
Mfr # STMDP113X16BRGR
Zoro # G2520244
product price: $3.35
/pk 5, $0.67/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Large Open Twin Wheel Casters
- Mounting Type Threaded Stem
- Caster Stem Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # STMDP113X16BRGR
- Zoro # G2520244
- Country of Origin Taiwan, Province of China
- Category Caster Accessories
Details
For Use With | Large Open Twin Wheel Casters |
Mounting Type | Threaded Stem |
Item | Caster Mount |
Caster Stem Type | Threaded |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET60)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- LITTLE GIANT LADDERS Equipment Tool bucket, Accessory (15044-002)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- E.R. WAGNER Caster Mount, Plate, For 2 in. Wheel, PK5 (TPNM7R)
- E.R. WAGNER Castr Mount, Frction Ring, 7/16in Stem, PK5 (STMDM7X22RGR)
- SERVICE CASTER 4'' Hard Rubber Wheel Swivel Gate and Ladder Caster (SCC-GC05S410-HRS)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- E.R. Wagner Caster & Wheel Accessories & Components