Shop All Caster Accessories
E.R. Wagner
Castr Mount, Threaded Stem, 2 in Wheel, PK5
Mfr # STMKM7X16R
Zoro # G2437364
product price: $3.49
/pk 5, $0.70/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 1 in
- Stem Dia. 3/8"
- Mounting Type Threaded Stem
- Caster Thread Size 3/8-16
- For Use With 2" Wheel Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # STMKM7X16R
- Zoro # G2437364
- Country of Origin Taiwan, Province of China
- Category Caster Accessories
Dimensions
Stem Length | 1 in |
Stem Dia. | 3/8" |
Caster Thread Size | 3/8-16 |
Details
Item | Caster Mount |
Mounting Type | Threaded Stem |
For Use With | 2" Wheel Dia. |
Caster Stem Type | Threaded |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.95-1.25, L 28-47 (FR06-06)
- DAYTON Festoon Track Section, C-Track, L 10 Ft (33N234)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- DAYTON Label, Rated Load 1 Ton (MH29XL8904G)
- E.R. WAGNER Castr Mount, Frction Ring, 7/16in Stem, PK5 (STMDM7X22RGR)
- E.R. WAGNER Caster Mount, Plate, For 2 in. Wheel, PK5 (TPNM7R)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- JOHNDOW INDUSTRIES Rubberized Tool Tray (JDI-RT1)
- DURASTAR Bearing (Flanged Precision Ball), 1/2 x 1-3/16 (PB38-Q34)
- E.R. Wagner Caster Accessories