Shop All Caster Accessories
E.R. Wagner
Castr Mount, Frction Ring, 7/16in Stem, PK5
Mfr # STMDM7X22RGR
Zoro # G1333035
product price: $1.75
/pk 5, $0.35/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Friction Ring Stem
- Stem Length 1 3/8 in
- For Use With 2" Wheel Dia.
- Stem Dia. 7/16"
- Caster Stem Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # STMDM7X22RGR
- Zoro # G1333035
- Country of Origin Taiwan, Province of China
- Category Caster Accessories
Dimensions
Stem Length | 1 3/8 in |
Stem Dia. | 7/16" |
Details
Mounting Type | Friction Ring Stem |
For Use With | 2" Wheel Dia. |
Item | Caster Mount |
Caster Stem Type | Friction Ring |
Description
Caster Mount, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ZORO SELECT Plate Caster, 3000 lb. Ld Rating, Wt Wheel (P27RX-N080K-16)
- E.R. WAGNER Caster Mount, Plate, For 2 in. Wheel, PK5 (TPNM7R)
- PIG Caster Assembly - 5", 4PK (DLY204)
- DURASTAR Axle, Zerk, 1/2-13 X 3 5/8" x 7/8" for Cam Brake Kits (AZ0856T-D)
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- J.W. WINCO JW Winco GN1804.1-M60X2 Spanner Locknut (1804.1-M60X2)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- E.R. Wagner Caster & Wheel Accessories & Components