Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 5 in., Nickel Plated
Mfr # 3F000156598R
Zoro # G1027774
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 5 in
- For Wheel Width 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 3F000156598R
- Zoro # G1027774
- Country of Origin Unknown
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 1 1/2 in |
Wheel Dia. | 5" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
For Use With | NSF, 1-1/2" Wide Wheel Institutional Swivel Casters |
Item | Caster Brake Kit |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Nickel Plated |
Brake Finish | Nickel Plated |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 5 in, For Wheel Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFPBLP-2448-5PY)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- E.R. Wagner Caster Brakes