Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 4 in., Zinc Plated
Mfr # 3F000152697R
Zoro # G1048494
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Strap
- Material Stamped Steel
- Includes Axle, Brake Components, Locknut
- For Use With NSF, 1-1/4" Wide Wheel Swivel Casters
- Frame Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 3F000152697R
- Zoro # G1048494
- Country of Origin United States
- Category Caster Brakes
Dimensions
Wheel Dia. | 4" |
Details
Caster Brake Type | Side Strap |
Material | Stamped Steel |
Item | Caster Brake Kit |
Includes | Axle, Brake Components, Locknut |
For Use With | NSF, 1-1/4" Wide Wheel Swivel Casters |
Frame Finish | Zinc Plated |
Description
Caster Brake Kit, Side Strap, Stamped Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb (26Y470)
- VESTIL Low Profile Rack Guard (LPRO-48-16-2)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- DURASTAR Brake (Top Lock), 6x2, 34 series W/ Axle & Nut (TLB620-34 KIT)
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th (8X2-RCI-SCSO4)
- E.R. Wagner Caster Brakes