Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 4 in., Stainless Steel
Mfr # 7F004443594R
Zoro # G2750955
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Strap
- Material Stamped Stainless Steel
- For Use With 4" Wide Wheel Stainless Steel Swivel Casters
- Includes Axle, Brake Components, Locknut
- Wheel Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 7F004443594R
- Zoro # G2750955
- Country of Origin China
- Category Caster Brakes
Dimensions
Wheel Dia. | 4" |
Details
Caster Brake Type | Side Strap |
Material | Stamped Stainless Steel |
For Use With | 4" Wide Wheel Stainless Steel Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Item | Caster Brake Kit |
Frame Finish | Stainless Steel |
Description
Caster Brake Kit, Side Strap, Stamped Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- DURABLE CORP 4.5" X 20" X 11" Loading Dock Bumper (B4520-11)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- HAMILTON Foot Brakes (FB-S)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- MTD Yoke-Brake (761-0207A)
- E.R. Wagner Caster Brakes