Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 4, 5, 6 in., Zinc Plated
Mfr # 1F000304297R
Zoro # G1650372
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in, 5 in, 6 in
- For Wheel Width 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 1F000304297R
- Zoro # G1650372
- Country of Origin Unknown
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in, 5 in, 6 in |
For Wheel Width | 1 1/2 in |
Wheel Dia. | 4", 5", 6" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Zinc Plated |
Item | Caster Brake Kit |
For Use With | Non NSF, 1-1/2" Wide Wheel Swivel Casters |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, 5 in, 6 in, For Wheel Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-F-NYN-CUR-FBL-PUS)
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- GREENLEE Caster Brake Kit, Steel, Mfr. No. GMX (CSBK)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- DURASTAR 4-Position Swvl Lock, For 5.25x7.25 Top Plate (PSL-06)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- E.R. Wagner Caster Brakes