Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 3 in., Stainless Steel
Mfr # 7F004443394R
Zoro # G2971202
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Strap
- Material Stamped Stainless Steel
- Frame Finish Stainless Steel
- For Use With 3" Wide Wheel Stainless Steel Swivel Casters
- Wheel Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 7F004443394R
- Zoro # G2971202
- Country of Origin China
- Category Caster Brakes
Dimensions
Wheel Dia. | 3" |
Details
Caster Brake Type | Side Strap |
Material | Stamped Stainless Steel |
Frame Finish | Stainless Steel |
For Use With | 3" Wide Wheel Stainless Steel Swivel Casters |
Item | Caster Brake Kit |
Includes | Axle, Brake Components, Locknut |
Description
Caster Brake Kit, Side Strap, Stamped Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- METRO Caster, Brake, Polyurethane, 8 In, Ea (C8PB)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th (8X2-RCI-SCSO4)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- E.R. Wagner Caster Brakes