Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit, 3-1/2 in., Zinc Plated
Mfr # 3F000152597R
Zoro # G2185653
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 3 1/2 in
- For Wheel Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 3F000152597R
- Zoro # G2185653
- Country of Origin United States
- Category Caster Brakes
Dimensions
For Wheel Dia. | 3 1/2 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 3-1/2" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Caster Brake Kit |
For Use With | NSF, 1-1/4" Wide Wheel Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Zinc Plated |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 3 1/2 in, For Wheel Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- CAMPBELL CHAIN & FITTINGS 3/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600335)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- DURASTAR 4-Position Swvl Lock, For 4x4.5 Top Plate (PSL-03)
- E.R. Wagner Caster & Wheel Accessories & Components