Shop All Caster Brakes
E.R. Wagner
Caster Brake Kit
Mfr # 2F004392494R
Zoro # G2754507
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Pedal
- Material Stamped Stainless Steel
- Includes Axle, Brake Mechanism, Locknut
- Frame Finish Stainless Steel
- Wheel Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E.R. Wagner
- MFR # 2F004392494R
- Zoro # G2754507
- Country of Origin Taiwan, Province of China
- Category Caster Brakes
Dimensions
Wheel Dia. | 3" |
Details
Caster Brake Type | Pedal |
Material | Stamped Stainless Steel |
Includes | Axle, Brake Mechanism, Locknut |
Frame Finish | Stainless Steel |
For Use With | Non NSF, 1 1/4" Wide Wheel Swivel Casters |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Pedal, Stamped Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th, PK4 (8X2-SCSOF-RCI-1)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- E.R. Wagner Caster & Wheel Accessories & Components