Er Tape

Triangle Self Fusing Tape, 2 In, Wht/Blue


product price: $25.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Silicone Rubber
  • Application Multipurpose for Trade and Industry Professionals
  • Density 1.141g/cc
  • Length 432 in
  • Thickness 0.020 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Length 432 in
Imperial Tape Length 12 yd
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Metric Tape Length 11 m

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.