Shop All Electrical Tapes
Er Tape
Triangle Self Fusing Tape, 1In., 0.040 In.
Mfr # GL40B67G00
Zoro # G8512007
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Density 1.141g/cc
- Application Multipurpose for Trade and Industry Professionals
- Width 1 in
- Length 432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Er Tape
- MFR # GL40B67G00
- Zoro # G8512007
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 11 m |
Description
Tape Thickness 40 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10LB Concrete Patcher (10468)
- WESTWARD Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK (4YR49)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray (GL20373REC)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20W676BI)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- Er Tape Electrical Tapes