Shop All Electrical Tapes
Er Tape
Self-Fusing Tape, 1 x 432 in, 20 mil, Gray
Mfr # GL20867000
Zoro # G3656816
original price:
$28.50
8% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Performance Temp. -130 Degrees to 500 Degrees F
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Er Tape
- MFR # GL20867000
- Zoro # G3656816
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 yd |
Metric Tape Length | 11 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- OATEY Pipe Joint Compound16Oz (31232)
- ELMERS Epoxy Adhesive, Glue-All Series, Tan, 1 gal, Dual-Cartridge (EPIE1326)
- SCOTCH Coupler Filter (62-9895-0001-2)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20R67100)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- Er Tape Electrical Tapes