Shop All Electrical Tapes
Er Tape
Self-Fusing Tape, 1 x 432 in, 20 mil, Blue
Mfr # GL20667000
Zoro # G3724165
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Performance Temp. -130 Degrees to 500 Degrees F
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Er Tape
- MFR # GL20667000
- Zoro # G3724165
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 11 m |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO FURNACE CEMENT/ MORTAR PT GRAY (1353)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Cleaner, 13PK (12FC1FGC)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20W676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- Er Tape Electrical Tapes