Shop All Electrical Tapes
Er Tape
Self Fusing Tape, 1 In. W, 144 In. L
Mfr # GL20W676BI
Zoro # G8512122
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Density 1.141g/cc
- Application Multipurpose for Trade and Industry Professionals
- Width 1 in
- Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Er Tape
- MFR # GL20W676BI
- Zoro # G8512122
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 144 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 4 yd |
Metric Tape Length | 3.7 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3.7 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Duct Tape 2 inch x 60 yards TEAL (437-TE)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Pink (5FVG2)
- THROUGH THE ROOF! Sealant Roof Brush Clear Qt (14003)
- 3M 1-1/2" MASK TAPE/233+ (3M26338)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20C676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20R67100)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- 3M #56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (56-Y-3/8X72YDS)
- Er Tape Electrical Tapes