Shop All Electrical Tapes
Er Tape
Self Fusing Tape, 1 In. W, 144 In. L
Mfr # GL203676BI
Zoro # G8512131
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Application Multipurpose for Trade and Industry Professionals
- Density 1.141g/cc
- Width 1 in
- Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Er Tape
- MFR # GL203676BI
- Zoro # G8512131
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 144 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 4 yd |
Metric Tape Length | 3.7 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3.7 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Concrete Fix, Gray, 101 oz Cartridge (515318)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz. (KR806APS)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20C676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20367100)
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow (GL20Y67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- Er Tape Electrical Tapes