Shop All Pipe Thread Sealant Tape
This Product is Discontinued
Er Tape
Self Fusing Tape, 1 In. W, 144 In. L (Discontinued)
Mfr # ER TAPE-2PK
Zoro # G8512147
This Product is Discontinued
Key Features
- Material Silicone Rubber
- Application Multipurpose for Trade and Industry Professionals
- Density 1.141g/cc
- Width 1 in
- Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Er Tape
- MFR # ER TAPE-2PK
- Zoro # G8512147
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1 in |
Length | 144 in |
Details
Item | Self-Fusing Tape |
Material | Silicone Rubber |
Application | Multipurpose for Trade and Industry Professionals |
Density | 1.141g/cc |
Thickness | 0.020 in |
Color | Black/Red |
Performance Temp. Range | -130 Degrees to 500 Degrees F |
Standards | MIL SPEC CID-A-A-59163, UL 510 |
Liquid Pressure Range | 0 to 700 psi |
Includes | (1) Roll Black Tape, (1) Roll Red Tape |
Description
Self-Fusing Tape, Color Black/Red, Standards MIL SPEC CID-A-A-59163, UL 510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.