Shop All Electrical Tapes
Er Tape
Rectangle Self Fusing Tape, 2 In., Black
Mfr # GL20B73REC
Zoro # G8512061
original price:
$66.02
34% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Density 1.141g/cc
- Application Multipurpose for Trade and Industry Professionals
- Length 432 in
- Thickness 0.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Er Tape
- MFR # GL20B73REC
- Zoro # G8512061
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 432 in |
Imperial Tape Length | 12 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 11 m |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 50.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- ZORO SELECT Male Luer Lock to Male Luer Lock, 303 Stainless Steel Silver (G517)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray (GL20373REC)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL203676BI)
- SCOTCH 24413-BA-6 0.75 in. Vinyl Electrical Tape Black - (3585304)
- Er Tape Electrical Tapes