Shop All Pressure Gauges
Equus Products
Equus EQUE8256 2.0 in. dia. Boost Gauge; Silver - 60 PSI
Mfr # EQUE8256
Zoro # G204007710
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equus Products
- MFR # EQUE8256
- Zoro # G204007710
- UPC # 47923082560
- Country of Origin China
- Category Pressure Gauges
Description
This accurate, durable, and simple to install iEquus 8000 Performance 2 in. mechanical pressure gauge features race inspired styling, superior 270 degree sweep for enhanced resolution, white dial, satin silver aluminum bezel, and backlit illumination for efficiently monitoring turbo boost pressure. Installation hardware included.
Specifications- Size: 2.0 in. dia.
- Color: Silver
- Range: 0-60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- ENERPAC Pressure Gauge Assy (DC3760900)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa (PFP925)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, LF (S202L-254F)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- PERMA-CAL 4-1/2IN 1/2IN 0-160PSI NPT PRESSURE GAUGE (121TID23Y23)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- Equus Products Pressure Gauges