Shop All Workbenches
Equipto
Work center, Butcher Block, 4 ft. W, 33-1/2" Height, 200 lb., Panel
Mfr # 388-4W-RD
Zoro # G3294000
product price: $1,092.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 200 lb.
- Workbench/Table Leg Type Panel
- Width 4 ft.
- Color Cherry Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 388-4W-RD
- Zoro # G3294000
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 4 ft. |
Depth | 30" |
Height | 33-1/2" |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Fixed Height | 33 1/2 in |
Overall WxD | 48 in x 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 48 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Grey, Contemporary (I 2015)
- GLOBAL INDUSTRIAL 60x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray (239125)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- Equipto Workbenches