Shop All Wire Shelf Units
Equipto
Wire Shelf, 12"D x 48"W
Mfr # 6064-BK
Zoro # G1948071
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6064-BK
- Zoro # G1948071
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Details
Item | Wire Shelf |
Description
Wire Shelf,Intermediate,12 x 48,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130P)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 36W x 24D x 86H (24368B)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- Equipto Wire Shelving