Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 4X8X5, WH
Mfr # 1015W84S-WH
Zoro # G1975660
product price: $1,610.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 48"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W84S-WH
- Zoro # G1975660
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 48" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,Starter,4 x 8 x 5,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 7-3/8 in L, Red (QUS236RD)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome (2HGL4)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR63-2424GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- Equipto Wire Shelving