Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 4X6X5, BK
Mfr # 1015W64S-BK
Zoro # G1975590
product price: $1,368.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W64S-BK
- Zoro # G1975590
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,4 x 6 x 5,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-ADS-IND)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878HG)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- METRO Shelving Enclosure Panel, Silver, 12-3/8"W (EP37C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- Equipto Wire Shelf Units