Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 3X6X5, YL
Mfr # 1015W63S-YL
Zoro # G1975450
product price: $1,174.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W63S-YL
- Zoro # G1975450
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,3 x 6 x 5,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (13018RED)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Silver (WR63-2436S)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- Equipto Wire Shelf Units