Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 3X6X5, RD
Mfr # 1015W63S-RD
Zoro # G1975484
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015W63S-RD
- Zoro # G1975484
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,3 x 6 x 5,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 8"D x 8"H (BKTM03X08X08MOHWH)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome (45VY48)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H (24606N)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- Equipto Wire Shelving