Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 3X6X5, PY
Mfr # 1015W63S-PY
Zoro # G1975520
product price: $1,095.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W63S-PY
- Zoro # G1975520
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,3 x 6 x 5,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Silver (WR63-2436S)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- ZORO SELECT Wire Shelving, 24"D x 24"W x 74"H, 4 Shelves, Silver (2KNY5)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- Equipto Wire Shelving