Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 3X4X5, PY
Mfr # 1015W43S-PY
Zoro # G1975265
product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W43S-PY
- Zoro # G1975265
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 36" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,Starter,3 x 4 x 5,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Clear (QUS235CL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 1"H, Chrome (2448LZ)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- Equipto Wire Shelf Units