Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 2X8X5, RD
Mfr # 1015W82S-RD
Zoro # G1975170
product price: $1,300.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,300.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 24"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W82S-RD
- Zoro # G1975170
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 24" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,Starter,2 x 8 x 5,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Rolling Rack with grid shelf;5" Casters (2 swvl/2 brk) (EZR-250K2-K4-LZ)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 48 in D (184812043096DA)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H (24606N)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- Equipto Wire Shelf Units