Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 2X4X6, WH
Mfr # 1016W42S-WH
Zoro # G1974881
product price: $709.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W42S-WH
- Zoro # G1974881
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,2 x 4 x 6,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Wood Beam Shelf Socket, 4PK (WBSEA-4)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Silver (2KNX3)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- OLYMPIC 14 in x 72 in Chromate Finished Wire Shelf (J1472C)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- Equipto Wire Shelf Units