Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 2X4X6, PY
Mfr # 1016W42S-PY
Zoro # G1974890
product price: $743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W42S-PY
- Zoro # G1974890
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,2 x 4 x 6,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- Equipto Wire Shelf Units