Shop All Wire Shelf Units
Equipto
Wire Rack-STARTER 2X4X6, BL
Mfr # 1016W42S-BL
Zoro # G1974909
product price: $709.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W42S-BL
- Zoro # G1974909
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Starter,2 x 4 x 6,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 20 in L, 15 in W, 5 in H, 4.63 gal Volume Capacity (FG334900GRAY)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- ECONOCO Steel Hanger, Regular Hook, 18", PK100 (SLD/18)
- SALSBURY INDUSTRIES Salsbury 77720 Combination Padlock (77720)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- GLOBAL EQUIPMENT Space-Trac 7 Unit Storage Shelving Poly-Z-Brite 72"W x 18"D x 74"H - 14 Ft. (B2177916)
- TOLCO Wire Shelf, Holds 4 Bottles (180162)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- Equipto Wire Shelving