Shop All Wire Shelf Units
Equipto
Wire Rack-ADD ON 4X6X5 High, YL
Mfr # 1015W64A-YL
Zoro # G1974680
product price: $1,125.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015W64A-YL
- Zoro # G1974680
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 60" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,Add On,4 x 6 x 5,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- HANGMAN No Stud Smart Device Shelf - Black (SMS-K)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- Equipto Wire Shelving