Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx8Wx4D STARTER, PY
Mfr # 1017W84S-PY
Zoro # G1973929
product price: $1,826.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,826.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 48"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W84S-PY
- Zoro # G1973929
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 48" |
Height | 84" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,7 x 8 x 4,Starter,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-CLR)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- INVAL Garage Storage System (GS-GP50)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X72"X54", Proform, Green Epoxy (WR54-1872P)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- Equipto Wire Shelving