Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx8Wx3D STARTER, RD
Mfr # 1017W83S-RD
Zoro # G1973700
product price: $1,590.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,590.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W83S-RD
- Zoro # G1973700
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 36" |
Height | 84" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,7 x 8 x 3,Starter,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 42 in H x 34 in W, 5 Shelves, Gray (1305-95)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB202YL-10)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- NEXEL Wire Shelving, Poly-Z-Brite, 30W x 14D x 63H (14306Z)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- Equipto Wire Shelf Units