Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx8Wx3D STARTER, PY
Mfr # 1017W83S-PY
Zoro # G1973734
product price: $1,618.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,618.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W83S-PY
- Zoro # G1973734
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 36" |
Height | 84" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,7 x 8 x 3,Starter,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Plastic Post Cap White (10177W)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Chrome (1PGG5)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Silver (2KNX3)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome (45VX52)
- Equipto Wire Shelf Units