Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx8Wx3D ADD ON, GN
Mfr # 1017W83A-GN
Zoro # G1973621
product price: $1,368.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W83A-GN
- Zoro # G1973621
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 36" |
Height | 84" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,7 x 8 x 3,Add On,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Collapsible Garment Rack (RCW/4)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x60x80 (MB467CH)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- Equipto Wire Shelving