Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx6Wx4D ADD ON, GN
Mfr # 1017W64A-GN
Zoro # G1973104
product price: $1,301.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W64A-GN
- Zoro # G1973104
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 84" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,7 x 6 x 4,Add On,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- REMCO White Plastic Bulk Container Pallet (6923)
- NEXEL Chrome Wire Shelving, 72W X 24D x 63H (24726C)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- Equipto Wire Shelving