Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx6Wx3D STARTER, BK
Mfr # 1017W63S-BK
Zoro # G1973131
product price: $1,075.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W63S-BK
- Zoro # G1973131
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 84" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,7 x 6 x 3,Starter,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X74", Black Epoxy (WR74-1824BK)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 74H (21487G)
- Equipto Wire Shelving