Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx4Wx4D Starter, WH
Mfr # 1017W44S-WH
Zoro # G1972334
product price: $932.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 48"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W44S-WH
- Zoro # G1972334
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 48" |
Height | 84" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,7 x 4 x 4,Starter,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836ZPS2)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- LAKESIDE Wire Shelving Unit, 24"D x 48"W x 78"H, 5 Shelves, Silver (R244872CC-5)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- GRACIOUS LIVING Gracious Living 5013642 Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit (5013642)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Chrome (1PGG5)
- Equipto Wire Shelf Units