Shop All Wire Shelf Units
Equipto
Wire Rack-7Hx4Wx4D Add On, WH
Mfr # 1017W44A-WH
Zoro # G1972203
product price: $894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 48"
- Height 84"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017W44A-WH
- Zoro # G1972203
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 48" |
Height | 84" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,7 x 4 x 4,Add On,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Red (QSB809RD)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- Equipto Wire Shelf Units