Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx8Wx3D ADD ON, GY
Mfr # 1016W83A-GY
Zoro # G1971339
product price: $1,357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,357.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W83A-GY
- Zoro # G1971339
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 36" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 8 x 3,Add On,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- 80/20 Drop In T-Stud M8X30 (13173)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- ECONOCO Pipeline Ballet Bar 60"L (PSBB60)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- OLYMPIC 14 in x 36 in Chromate Finished Wire Shelf (J1436C)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- Equipto Wire Shelving